Motion
HO-62ST PD
Housing Retaining Ring - 0.625 in Housing Bore, 0.6630 to 0.6670 in Groove Dia, 0.0390 to 0.0420 in Groove Width, Carbon Steel - Phosphate Coating Material
Mi Item #00650902
MFR #HO-62ST PD
Price$0.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Housing Retaining Ring - 0.625 in Housing Bore, 0.6630 to 0.6670 in Groove Dia, 0.0390 to 0.0420 in Groove Width, Carbon Steel - Phosphate Coating Material
Mi Item #00650902
MFR #HO-62ST PD

Mfr description
HO-62ST PD MB25 BAG
Limited Inventory
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.33/each

Specifications

Dimensions

  • Free Outside Diameter
    0.6890 to 0.7040 in
  • Groove Diameter
    0.6630 to 0.6670 in
  • Groove Width
    0.0390 to 0.0420 in

Details

  • Design
    Standard Lugs
  • Housing ID
    0.625 in
  • Material
    Carbon Steel - Phosphate Coating
  • Package Quantity
    25 Per Bag
  • Style
    Axially Installed
  • Type
    INTERNAL
  • UPC_NO
    72171735574
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)