Motion
HO-75ST PD
Housing Retaining Ring - 0.750 in Housing Bore, 0.7940 to 0.7980 in Groove Dia, 0.0390 to 0.0420 in Groove Width, Carbon Steel - Phosphate Coating Material
Mi Item #00650906
MFR #HO-75ST PD
Price$0.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Housing Retaining Ring - 0.750 in Housing Bore, 0.7940 to 0.7980 in Groove Dia, 0.0390 to 0.0420 in Groove Width, Carbon Steel - Phosphate Coating Material
Mi Item #00650906
MFR #HO-75ST PD

Mfr description
HO-75ST PD MB25 BAG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.43/each

Specifications

Dimensions

  • Free Outside Diameter
    0.8260 to 0.8410 in
  • Groove Diameter
    0.7940 to 0.7980 in
  • Groove Width
    0.0390 to 0.0420 in

Details

  • Design
    Standard Lugs
  • Housing ID
    0.750 in
  • Material
    Carbon Steel - Phosphate Coating
  • Package Quantity
    25 Per Bag
  • Style
    Axially Installed
  • Type
    INTERNAL
  • UPC_NO
    72171745902
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)