Motion
HO-145 STPA
Housing Retaining Ring - 1.456 in Housing Bore, 1.5440 to 1.5520 in Groove Dia, 0.0560 to 0.0600 in Groove Width, Carbon Steel - Phosphate Coating Material
MI ITEM #00650938
MFR #HO-145 STPA
Price$0.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Housing Retaining Ring - 1.456 in Housing Bore, 1.5440 to 1.5520 in Groove Dia, 0.0560 to 0.0600 in Groove Width, Carbon Steel - Phosphate Coating Material
MI ITEM #00650938
MFR #HO-145 STPA

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$0.66/each

Specifications

Dimensions

  • Free Outside Diameter
    1.5960 to 1.6410 in
  • Groove Diameter
    1.5440 to 1.5520 in
  • Groove Width
    0.0560 to 0.0600 in

Details

  • Design
    Standard Lugs
  • Housing ID
    1.456 in
  • Material
    Carbon Steel - Phosphate Coating
  • Package Quantity
    25 Per Bag
  • Style
    Axially Installed
  • Type
    Internal

Overview

Mfr description
HO-145 STPA 25PC BAG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought