Motion
HO-156 STPA
Housing Retaining Ring - 1.562 in Housing Bore, 1.6530 to 1.6630 in Groove Dia, 0.0680 to 0.0720 in Groove Width, Carbon Steel - Phosphate Coating Material
MI ITEM #00650942
MFR #HO-156 STPA
Price$0.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Housing Retaining Ring - 1.562 in Housing Bore, 1.6530 to 1.6630 in Groove Dia, 0.0680 to 0.0720 in Groove Width, Carbon Steel - Phosphate Coating Material
MI ITEM #00650942
MFR #HO-156 STPA

Mfr description
HO-156STPD 25PC BAG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.84/each

Specifications

Dimensions

  • Free Outside Diameter
    1.7090 to 1.7690 in
  • Groove Diameter
    1.6530 to 1.6630 in
  • Groove Width
    0.0680 to 0.0720 in

Details

  • Design
    Standard Lugs
  • Housing ID
    1.562 in
  • Material
    Carbon Steel - Phosphate Coating
  • Package Quantity
    25 Per Bag
  • Style
    Axially Installed
  • Type
    INTERNAL
  • UPC_NO
    72171736634

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)