Motion
HO-165 STPA
Housing Retaining Ring - 1.653 in Housing Bore, 1.7500 to 1.7600 in Groove Dia, 0.0680 to 0.0720 in Groove Width, Carbon Steel - Phosphate Coating Material
Mi Item #00650946
MFR #HO-165 STPA
Price$1.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Housing Retaining Ring - 1.653 in Housing Bore, 1.7500 to 1.7600 in Groove Dia, 0.0680 to 0.0720 in Groove Width, Carbon Steel - Phosphate Coating Material
Mi Item #00650946
MFR #HO-165 STPA

Mfr description
HO-165ST PD MB25 25PC BAG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.12/each

Specifications

Dimensions

  • Free Outside Diameter
    1.8100 to 1.8700 in
  • Groove Diameter
    1.7500 to 1.7600 in
  • Groove Width
    0.0680 to 0.0720 in

Details

  • Design
    Standard Lugs
  • Housing ID
    1.653 in
  • Material
    Carbon Steel - Phosphate Coating
  • Package Quantity
    25 Per Bag
  • Style
    Axially Installed
  • Type
    INTERNAL
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)