Motion
HO-250 STPA
Housing Retaining Ring - 2.500 in Housing Bore, 2.6420 to 2.6540 in Groove Dia, 0.0860 to 0.0910 in Groove Width, Carbon Steel - Phosphate Coating Material
Mi Item #00650976
MFR #HO-250 STPA
Price$1.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Housing Retaining Ring - 2.500 in Housing Bore, 2.6420 to 2.6540 in Groove Dia, 0.0860 to 0.0910 in Groove Width, Carbon Steel - Phosphate Coating Material
Mi Item #00650976
MFR #HO-250 STPA

Mfr description
HO-250 STPA 10PC BAG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.80/each

Specifications

Dimensions

  • Free Outside Diameter
    2.7450 to 2.8150 in
  • Groove Diameter
    2.6420 to 2.6540 in
  • Groove Width
    0.0860 to 0.0910 in

Details

  • Design
    Standard Lugs
  • Housing ID
    2.500 in
  • Material
    Carbon Steel - Phosphate Coating
  • Package Quantity
    10 Per Bag
  • Style
    Axially Installed
  • Type
    Internal
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)