Motion
HO-268 STPA
Housing Retaining Ring - 2.688 in Housing Bore, 2.8420 to 2.8540 in Groove Dia, 0.1030 to 0.1080 in Groove Width, Carbon Steel - Phosphate Coating Material
Mi Item #00650982
MFR #HO-268 STPA
Price$2.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Housing Retaining Ring - 2.688 in Housing Bore, 2.8420 to 2.8540 in Groove Dia, 0.1030 to 0.1080 in Groove Width, Carbon Steel - Phosphate Coating Material
Mi Item #00650982
MFR #HO-268 STPA

Mfr description
HO-268 STPA 10PC BAG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.90/each

Specifications

Dimensions

  • Free Outside Diameter
    2.9500 to 3.0200 in
  • Groove Diameter
    2.8420 to 2.8540 in
  • Groove Width
    0.1030 to 0.1080 in

Details

  • Design
    Standard Lugs
  • Housing ID
    2.688 in
  • Material
    Carbon Steel - Phosphate Coating
  • Package Quantity
    10 Per Bag
  • Style
    Axially Installed
  • Type
    INTERNAL
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)