Motion
HO-312 STPA
Housing Retaining Ring - 3.125 in Housing Bore, 3.3090 to 3.3210 in Groove Dia, 0.1200 to 0.1250 in Groove Width, Carbon Steel - Phosphate Coating Material
Mi Item #00650996
MFR #HO-312 STPA
Price$4.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Housing Retaining Ring - 3.125 in Housing Bore, 3.3090 to 3.3210 in Groove Dia, 0.1200 to 0.1250 in Groove Width, Carbon Steel - Phosphate Coating Material
Mi Item #00650996
MFR #HO-312 STPA

Mfr description
HO-312 STPA 10PC BAG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.21/each

Specifications

Dimensions

  • Free Outside Diameter
    3.4330 to 3.5430 in
  • Groove Diameter
    3.3090 to 3.3210 in
  • Groove Width
    0.1200 to 0.1250 in

Details

  • Design
    Standard Lugs
  • Housing ID
    3.125 in
  • Material
    Carbon Steel - Phosphate Coating
  • Package Quantity
    10 Per Bag
  • Style
    Axially Installed
  • Type
    INTERNAL
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)