Motion
SH-18 BC
Retaining Ring - 0.1870 in Shaft, 0.1740 to 0.1770 in Groove Dia, 0.0180 to 0.0200 in Groove Width, Beryllium Copper (Alloy #25) Material
Mi Item #00651235
MFR #SH-18 BC
Price$0.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Retaining Ring - 0.1870 in Shaft, 0.1740 to 0.1770 in Groove Dia, 0.0180 to 0.0200 in Groove Width, Beryllium Copper (Alloy #25) Material
Mi Item #00651235
MFR #SH-18 BC

Mfr description
SH-18 BC 25PC BAG
Limited Inventory
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.42/each

Specifications

Dimensions

  • Groove Diameter
    0.1740 to 0.1770 in
  • Groove Width
    0.0180 to 0.0200 in
  • Shaft Diameter
    0.1870 in

Details

  • Design
    Standard Lugs
  • Material
    Beryllium Copper (Alloy #25)
  • Type
    External
  • UPC_NO
    72171720083
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)