1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
ROTOR CLIP CO INC
SH-21 BC
Retaining Ring - 0.2180 in Shaft, 0.2040 to 0.2070 in Groove Dia, 0.0180 to 0.0200 in Groove Width, Beryllium Copper (Alloy #25) Material
MI ITEM #
00651239
MFR #
SH-21 BC
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Facility Maintenance
Fasteners
Pins and Retaining Rings
Retaining Rings
ROTOR CLIP CO INC SH-21 BC
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ROTOR CLIP CO INC
SH-21 BC
Retaining Ring - 0.2180 in Shaft, 0.2040 to 0.2070 in Groove Dia, 0.0180 to 0.0200 in Groove Width, Beryllium Copper (Alloy #25) Material
MI ITEM #
00651239
MFR #
SH-21 BC
Mfr description
SH-21 BC 25PC BAG
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Groove Diameter
0.2040 to 0.2070 in
Groove Width
0.0180 to 0.0200 in
Shaft Diameter
0.2180 in
Details
Design
Standard Lugs
Material
Beryllium Copper (Alloy #25)
Type
External
UPC_NO
72171717185
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items