Specifications
Dimensions
- Groove Diameter0.2210 to 0.2240 in
- Groove Width0.0180 to 0.0200 in
- Shaft Diameter0.2340 in
Details
- DesignStandard Lugs
- MaterialBeryllium Copper (Alloy #25)
- TypeExternal
- UPC_NO72171717156
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)