Motion
SH-43 STPA
Retaining Ring - 0.4370 in Shaft, 0.4100 to 0.4140 in Groove Dia, 0.0290 to 0.0320 in Groove Width, Carbon Steel - Phosphate Coating Material
MI ITEM #00651261
MFR #SH-43 STPA
Price$0.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Retaining Ring - 0.4370 in Shaft, 0.4100 to 0.4140 in Groove Dia, 0.0290 to 0.0320 in Groove Width, Carbon Steel - Phosphate Coating Material
MI ITEM #00651261
MFR #SH-43 STPA

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$0.29/each

Specifications

Dimensions

  • Groove Diameter
    0.4100 to 0.4140 in
  • Groove Width
    0.0290 to 0.0320 in
  • Shaft Diameter
    0.4370 in

Details

  • Design
    Standard Lugs
  • Material
    Carbon Steel - Phosphate Coating
  • Type
    External
  • UPC_NO
    72171716232

Overview

Mfr description
SH-43 STPA 25PC BAG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought