Specifications
Dimensions
- Groove Diameter0.5280 to 0.5320 in
- Groove Width0.0390 to 0.0420 in
- Shaft Diameter0.5620 in
Details
- DesignStandard Lugs
- MaterialCarbon Steel - Phosphate Coating
- TypeExternal
- UPC_NO72171716768
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)