Motion
SH-62 STPA-25PC

ROTOR CLIP CO INC
SH-62 STPA-25PC

Retaining Ring - 0.6250 in Shaft, 0.5850 to 0.5910 in Groove Dia, 0.0390 to 0.0420 in Groove Width, Carbon Steel - Phosphate Coating Material
Mi Item #00651273
MFR #SH-62 STPA-25PC
Price$0.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROTOR CLIP CO INC
SH-62 STPA-25PC

Retaining Ring - 0.6250 in Shaft, 0.5850 to 0.5910 in Groove Dia, 0.0390 to 0.0420 in Groove Width, Carbon Steel - Phosphate Coating Material
Mi Item #00651273
MFR #SH-62 STPA-25PC

Mfr description
SH-62 STPA 25PC BAG
Limited Inventory
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.37/each

Specifications

Dimensions

  • Groove Diameter
    0.5850 to 0.5910 in
  • Groove Width
    0.0390 to 0.0420 in
  • Shaft Diameter
    0.6250 in

Details

  • Design
    Standard Lugs
  • Material
    Carbon Steel - Phosphate Coating
  • Type
    External
  • UPC_NO
    72171716253
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)