Motion
SH-66 STPA
Retaining Ring - 0.6710 in Shaft, 0.6280 to 0.6340 in Groove Dia, 0.0390 to 0.0420 in Groove Width, Carbon Steel - Phosphate Coating Material
MI ITEM #00651275
MFR #SH-66 STPA
Price$0.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Retaining Ring - 0.6710 in Shaft, 0.6280 to 0.6340 in Groove Dia, 0.0390 to 0.0420 in Groove Width, Carbon Steel - Phosphate Coating Material
MI ITEM #00651275
MFR #SH-66 STPA

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$0.33/each

Specifications

Dimensions

  • Groove Diameter
    0.6280 to 0.6340 in
  • Groove Width
    0.0390 to 0.0420 in
  • Shaft Diameter
    0.6710 in

Details

  • Design
    Standard Lugs
  • Material
    Carbon Steel - Phosphate Coating
  • Type
    External
  • UPC_NO
    72171716256

Overview

Mfr description
SH-66ST PD MB25 SH-66 STPD 25PC BAG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought