Motion
SH-75 STPA
Retaining Ring - 0.7500 in Shaft, 0.7010 to 0.7070 in Groove Dia, 0.0460 to 0.0490 in Groove Width, Carbon Steel - Phosphate Coating Material
Mi Item #00651279
MFR #SH-75 STPA
Price$0.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Retaining Ring - 0.7500 in Shaft, 0.7010 to 0.7070 in Groove Dia, 0.0460 to 0.0490 in Groove Width, Carbon Steel - Phosphate Coating Material
Mi Item #00651279
MFR #SH-75 STPA

Mfr description
SH-75 STPA 25PC BAG
Limited Inventory
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.35/each

Specifications

Dimensions

  • Groove Diameter
    0.7010 to 0.7070 in
  • Groove Width
    0.0460 to 0.0490 in
  • Shaft Diameter
    0.7500 in

Details

  • Design
    Standard Lugs
  • Material
    Carbon Steel - Phosphate Coating
  • Type
    External
  • UPC_NO
    72171716263
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)