Motion
SH-78 STPA
Retaining Ring - 0.7810 in Shaft, 0.7300 to 0.7360 in Groove Dia, 0.0460 to 0.0490 in Groove Width, Carbon Steel - Phosphate Coating Material
MI ITEM #00651281
MFR #SH-78 STPA
Price$0.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Retaining Ring - 0.7810 in Shaft, 0.7300 to 0.7360 in Groove Dia, 0.0460 to 0.0490 in Groove Width, Carbon Steel - Phosphate Coating Material
MI ITEM #00651281
MFR #SH-78 STPA

Mfr description
SH-78 STPD 25PC BAG
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.37/each

Specifications

Dimensions

  • Groove Diameter
    0.7300 to 0.7360 in
  • Groove Width
    0.0460 to 0.0490 in
  • Shaft Diameter
    0.7810 in

Details

  • Design
    Standard Lugs
  • Material
    Carbon Steel - Phosphate Coating
  • Type
    External
  • UPC_NO
    72171716266

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)