1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
ROTOR CLIP CO INC
SH-81 STPA
Retaining Ring - 0.8120 in Shaft, 0.7590 to 0.7650 in Groove Dia, 0.0460 to 0.0490 in Groove Width, Carbon Steel - Phosphate Coating Material
MI ITEM #
00651283
MFR #
SH-81 STPA
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Facility Maintenance
Fasteners
Pins and Retaining Rings
Retaining Rings
ROTOR CLIP CO INC SH-81 STPA
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ROTOR CLIP CO INC
SH-81 STPA
Retaining Ring - 0.8120 in Shaft, 0.7590 to 0.7650 in Groove Dia, 0.0460 to 0.0490 in Groove Width, Carbon Steel - Phosphate Coating Material
MI ITEM #
00651283
MFR #
SH-81 STPA
Mfr description
SH-81 STPA 25PC BAG
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Groove Diameter
0.7590 to 0.7650 in
Groove Width
0.0460 to 0.0490 in
Shaft Diameter
0.8120 in
Details
Design
Standard Lugs
Material
Carbon Steel - Phosphate Coating
Type
External
UPC_NO
72171716269
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items