Specifications
Dimensions
- Groove Diameter0.9370 to 0.9430 in
- Groove Width0.0460 to 0.0490 in
- Shaft Diameter1.0000 in
Details
- DesignStandard Lugs
- MaterialCarbon Steel - Phosphate Coating
- TypeExternal
- UPC_NO72171716070
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)