Motion
SH-102 STPA
Retaining Ring - 1.0230 in Shaft, 0.9580 to 0.9640 in Groove Dia, 0.0460 to 0.0490 in Groove Width, Carbon Steel - Phosphate Coating Material
MI ITEM #00651295
MFR #SH-102 STPA
Price$0.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Retaining Ring - 1.0230 in Shaft, 0.9580 to 0.9640 in Groove Dia, 0.0460 to 0.0490 in Groove Width, Carbon Steel - Phosphate Coating Material
MI ITEM #00651295
MFR #SH-102 STPA

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$0.52/each

Specifications

Dimensions

  • Groove Diameter
    0.9580 to 0.9640 in
  • Groove Width
    0.0460 to 0.0490 in
  • Shaft Diameter
    1.0230 in

Details

  • Design
    Standard Lugs
  • Material
    Carbon Steel - Phosphate Coating
  • Type
    External
  • UPC_NO
    72171716073

Overview

Mfr description
SH-102 STPA 25PC BAG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought