1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
ROTOR CLIP CO INC
SH-125 STPA-25PC
Retaining Ring - 1.2500 in Shaft, 1.1720 to 1.1800 in Groove Dia, 0.0560 to 0.0600 in Groove Width, Carbon Steel - Phosphate Coating Material
MI ITEM #
00651303
MFR #
SH-125 STPA-25PC
Price
$0.80
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Fasteners
Pins and Retaining Rings
Retaining Rings
ROTOR CLIP CO INC SH-125 STPA-25PC
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ROTOR CLIP CO INC
SH-125 STPA-25PC
Retaining Ring - 1.2500 in Shaft, 1.1720 to 1.1800 in Groove Dia, 0.0560 to 0.0600 in Groove Width, Carbon Steel - Phosphate Coating Material
MI ITEM #
00651303
MFR #
SH-125 STPA-25PC
Mfr description
SH-125 STPA 25PC BAG
Compare
Save to List
Limited Inventory
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$0
.80
/each
Add to Cart
Specifications
Dimensions
Groove Diameter
1.1720 to 1.1800 in
Groove Width
0.0560 to 0.0600 in
Shaft Diameter
1.2500 in
Details
Design
Standard Lugs
Material
Carbon Steel - Phosphate Coating
Type
External
UPC_NO
72171716085
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items