Motion
SH-137 STPA-25PC

ROTOR CLIP CO INC
SH-137 STPA-25PC

Retaining Ring - 1.3750 in Shaft, 1.2870 to 1.2950 in Groove Dia, 0.0560 to 0.0600 in Groove Width, Carbon Steel - Phosphate Coating Material
Mi Item #00651307
MFR #SH-137 STPA-25PC
Price$0.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROTOR CLIP CO INC
SH-137 STPA-25PC

Retaining Ring - 1.3750 in Shaft, 1.2870 to 1.2950 in Groove Dia, 0.0560 to 0.0600 in Groove Width, Carbon Steel - Phosphate Coating Material
Mi Item #00651307
MFR #SH-137 STPA-25PC

Mfr description
SH-137 STPA 25PC BAG
Limited Inventory
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.89/each

Specifications

Dimensions

  • Groove Diameter
    1.2870 to 1.2950 in
  • Groove Width
    0.0560 to 0.0600 in
  • Shaft Diameter
    1.3750 in

Details

  • Design
    Standard Lugs
  • Material
    Carbon Steel - Phosphate Coating
  • Type
    External
  • UPC_NO
    72171716091
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)