Motion
SH-162 STPA
Retaining Ring - 1.6250 in Shaft, 1.5240 to 1.5340 in Groove Dia, 0.0680 to 0.0720 in Groove Width, Carbon Steel - Phosphate Coating Material
MI ITEM #00651315
MFR #SH-162 STPA
Price$1.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Retaining Ring - 1.6250 in Shaft, 1.5240 to 1.5340 in Groove Dia, 0.0680 to 0.0720 in Groove Width, Carbon Steel - Phosphate Coating Material
MI ITEM #00651315
MFR #SH-162 STPA

Availability:
Limited Inventory
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1.08/each

Specifications

Dimensions

  • Groove Diameter
    1.5240 to 1.5340 in
  • Groove Width
    0.0680 to 0.0720 in
  • Shaft Diameter
    1.6250 in

Details

  • Design
    Standard Lugs
  • Material
    Carbon Steel - Phosphate Coating
  • Type
    External
  • UPC_NO
    72171716103

Overview

Mfr description
SH-162 STPA 25PC BAG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought