Motion
SH-187 STPA
Retaining Ring - 1.8750 in Shaft, 1.7640 to 1.7740 in Groove Dia, 0.0680 to 0.0720 in Groove Width, Carbon Steel - Phosphate Coating Material
Mi Item #00651325
MFR #SH-187 STPA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Retaining Ring - 1.8750 in Shaft, 1.7640 to 1.7740 in Groove Dia, 0.0680 to 0.0720 in Groove Width, Carbon Steel - Phosphate Coating Material
Mi Item #00651325
MFR #SH-187 STPA

Mfr description
SH-187 STPA 25PC BAG
In StockIn stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Groove Diameter
    1.7640 to 1.7740 in
  • Groove Width
    0.0680 to 0.0720 in
  • Shaft Diameter
    1.8750 in

Details

  • Design
    Standard Lugs
  • Material
    Carbon Steel - Phosphate Coating
  • Type
    External
  • UPC_NO
    72171716117
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)