Specifications
Dimensions
- Groove Diameter2.1720 to 2.1840 in
- Groove Width0.0860 to 0.0910 in
- Shaft Diameter2.3120 in
Details
- DesignStandard Lugs
- MaterialCarbon Steel - Phosphate Coating
- TypeExternal
- UPC_NO72171716136
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)