Overview
Mfr description
SH-255 STPA 10PC BAG
Specifications
- TypeExternal
- Groove Diameter2.4130 to 2.4250 in
- Groove Width0.0860 to 0.0910 in
- MaterialCarbon Steel - Phosphate Coating
- DesignStandard Lugs
- Shaft Diameter2.5460 in
- UPC_NO72171716147
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data