Specifications
Dimensions
- Groove Diameter2.9510 to 2.9630 in
- Groove Width0.1030 to 0.1080 in
- Shaft Diameter3.1250 in
Details
- DesignStandard Lugs
- MaterialCarbon Steel - Phosphate Coating
- TypeExternal
- UPC_NO72171716179
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)