Motion
SH-315 STPA
Retaining Ring - 3.1563 in Shaft, 2.9800 to 2.9920 in Groove Dia, 0.1030 to 0.1080 in Groove Width, Carbon Steel - Phosphate Coating Material
Mi Item #00651365
MFR #SH-315 STPA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Retaining Ring - 3.1563 in Shaft, 2.9800 to 2.9920 in Groove Dia, 0.1030 to 0.1080 in Groove Width, Carbon Steel - Phosphate Coating Material
Mi Item #00651365
MFR #SH-315 STPA

Mfr description
SH-315 STPA 10PC BAG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Groove Diameter
    2.9800 to 2.9920 in
  • Groove Width
    0.1030 to 0.1080 in
  • Shaft Diameter
    3.1563 in

Details

  • Design
    Standard Lugs
  • Material
    Carbon Steel - Phosphate Coating
  • Type
    External
  • UPC_NO
    72171716765
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)