Specifications
Dimensions
- Groove Diameter3.0700 to 3.0820 in
- Groove Width0.1030 to 0.1080 in
- Shaft Diameter3.2500 in
Details
- DesignStandard Lugs
- MaterialCarbon Steel - Phosphate Coating
- TypeExternal
Overview
Mfr description
SH-325 STPA 10PC BAG