Specifications
Dimensions
- Groove Diameter3.3510 to 3.3630 in
- Groove Width0.1200 to 0.1250 in
- Shaft Diameter3.5430 in
Details
- DesignStandard Lugs
- MaterialCarbon Steel - Phosphate Coating
- TypeExternal
- UPC_NO72171716202
Overview
Mfr description
SH-354 STPA 10PC BAG