Specifications
Dimensions
- Groove Diameter3.4290 to 3.4410 in
- Groove Width0.1200 to 0.1250 in
- Shaft Diameter3.6250 in
Details
- DesignStandard Lugs
- MaterialCarbon Steel - Phosphate Coating
- TypeExternal
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)