Motion
SH-393 STPA
Retaining Ring - 3.9370 in Shaft, 3.7280 to 3.7400 in Groove Dia, 0.1200 to 0.1250 in Groove Width, Carbon Steel - Phosphate Coating Material
Mi Item #00651385
MFR #SH-393 STPA
Price$6.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Retaining Ring - 3.9370 in Shaft, 3.7280 to 3.7400 in Groove Dia, 0.1200 to 0.1250 in Groove Width, Carbon Steel - Phosphate Coating Material
Mi Item #00651385
MFR #SH-393 STPA

Mfr description
SH-393 STPA 10PC BAG
Limited Inventory
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.96/each

Specifications

Dimensions

  • Groove Diameter
    3.7280 to 3.7400 in
  • Groove Width
    0.1200 to 0.1250 in
  • Shaft Diameter
    3.9370 in

Details

  • Design
    Standard Lugs
  • Material
    Carbon Steel - Phosphate Coating
  • Type
    External
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)