Motion
E-37 STPA
Retaining Ring - 0.3750 in Shaft, 0.3030 to 0.3060 in Groove Dia, 0.0350 to 0.0380 in Groove Width, Carbon Steel - Phosphate Coating Material
MI ITEM #00651659
MFR #E-37 STPA
Price$0.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Retaining Ring - 0.3750 in Shaft, 0.3030 to 0.3060 in Groove Dia, 0.0350 to 0.0380 in Groove Width, Carbon Steel - Phosphate Coating Material
MI ITEM #00651659
MFR #E-37 STPA

Mfr description
E-37 STPA 25PC BAG
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.33/each

Specifications

Dimensions

  • Free Outside Diameter
    0.6600 in
  • Groove Diameter
    0.3030 to 0.3060 in
  • Groove Width
    0.0350 to 0.0380 in
  • Shaft Diameter
    0.3750 in

Details

  • Design
    Standard Lugs
  • Material
    Carbon Steel - Phosphate Coating
  • Type
    External
  • UPC_NO
    72171715594

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)