Motion
E-43 STPA
Retaining Ring - 0.4370 in Shaft, 0.3430 to 0.3460 in Groove Dia, 0.0360 to 0.0390 in Groove Width, Carbon Steel - Phosphate Coating Material
Mi Item #00651661
MFR #E-43 STPA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Retaining Ring - 0.4370 in Shaft, 0.3430 to 0.3460 in Groove Dia, 0.0360 to 0.0390 in Groove Width, Carbon Steel - Phosphate Coating Material
Mi Item #00651661
MFR #E-43 STPA

Mfr description
E-43 STPA 25PC BAG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Free Outside Diameter
    0.6875 in
  • Groove Diameter
    0.3430 to 0.3460 in
  • Groove Width
    0.0360 to 0.0390 in
  • Shaft Diameter
    0.4370 in

Details

  • Design
    Standard Lugs
  • Material
    Carbon Steel - Phosphate Coating
  • Type
    External
  • UPC_NO
    72171720039
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)