Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Retaining Ring - 0.7500 in Shaft, 0.5800 to 0.5830 in Groove Dia, 0.0410 to 0.0440 in Groove Width, Carbon Steel - Phosphate Coating Material
Mi Item #00651667
MFR #E-75 STPA

Mfr description
E-75 STPA 25PC BAG
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Free Outside Diameter
    1.1200 in
  • Groove Diameter
    0.5800 to 0.5830 in
  • Groove Width
    0.0410 to 0.0440 in
  • Shaft Diameter
    0.7500 in

Details

  • Design
    Standard Lugs
  • Material
    Carbon Steel - Phosphate Coating
  • Type
    External
  • UPC_NO
    72171715612
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)