Motion
SE-31 STPA
Retaining Ring - 0.3120 in Shaft, 0.2500 to 0.2530 in Groove Dia, 0.0290 to 0.0320 in Groove Width, Carbon Steel - Phosphate Coating Material
Mi Item #00651685
MFR #SE-31 STPA
Price$2.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Retaining Ring - 0.3120 in Shaft, 0.2500 to 0.2530 in Groove Dia, 0.0290 to 0.0320 in Groove Width, Carbon Steel - Phosphate Coating Material
Mi Item #00651685
MFR #SE-31 STPA

Mfr description
SE-31 STPA 25PC BAG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.52/each

Specifications

Dimensions

  • Free Outside Diameter
    0.5000 in
  • Groove Diameter
    0.2500 to 0.2530 in
  • Groove Width
    0.0290 to 0.0320 in
  • Shaft Diameter
    0.3120 in

Details

  • Design
    Standard Lugs
  • Material
    Carbon Steel - Phosphate Coating
  • Type
    External
  • UPC_NO
    72171716050
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)