Motion
BHO-50 ST PA

ROTOR CLIP CO INC
BHO-50 ST PA

Housing Retaining Ring - 0.500 in Housing Bore, 0.5280 to 0.5320 in Groove Dia, 0.0550 to 0.0580 in Groove Width, Carbon Steel - Phosphate Coating Material
MI ITEM #00651883
MFR #BHO-50 ST PA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROTOR CLIP CO INC
BHO-50 ST PA

Housing Retaining Ring - 0.500 in Housing Bore, 0.5280 to 0.5320 in Groove Dia, 0.0550 to 0.0580 in Groove Width, Carbon Steel - Phosphate Coating Material
MI ITEM #00651883
MFR #BHO-50 ST PA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
BHO-50 ST PA 25PC BAG

Specifications

  • Housing ID
    0.500 in
  • Material
    Carbon Steel - Phosphate Coating
  • Groove Diameter
    0.5280 to 0.5320 in
  • Groove Width
    0.0550 to 0.0580 in
  • Free Outside Diameter
    0.5380 to 0.5580 in
  • Type
    INTERNAL
  • Design
    Standard Lugs
  • Style
    Axially Installed
  • Package Quantity
    25 Per Bag
  • UPC_NO
    72171715357

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought