Motion
BHO-62 SS
Housing Retaining Ring - 0.625 in Housing Bore, 0.6630 to 0.6670 in Groove Dia, 0.0550 to 0.0580 in Groove Width, Stainless Steel Material
Mi Item #00651892
MFR #BHO-62 SS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Housing Retaining Ring - 0.625 in Housing Bore, 0.6630 to 0.6670 in Groove Dia, 0.0550 to 0.0580 in Groove Width, Stainless Steel Material
Mi Item #00651892
MFR #BHO-62 SS

Mfr description
BHO-62 SS 25PC BAG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Free Outside Diameter
    0.6840 to 0.7040 in
  • Groove Diameter
    0.6630 to 0.6670 in
  • Groove Width
    0.0550 to 0.0580 in

Details

  • Design
    Standard Lugs
  • Housing ID
    0.625 in
  • Material
    Stainless Steel
  • Package Quantity
    25 Per Bag
  • Style
    Axially Installed
  • UPC_NO
    72171715361
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)