Motion
BHO-68 ST PA

ROTOR CLIP CO INC
BHO-68 ST PA

Housing Retaining Ring - 0.688 in Housing Bore, 0.7300 to 0.7340 in Groove Dia, 0.0550 to 0.0580 in Groove Width, Carbon Steel - Phosphate Coating Material
MI ITEM #00651897
MFR #BHO-68 ST PA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROTOR CLIP CO INC
BHO-68 ST PA

Housing Retaining Ring - 0.688 in Housing Bore, 0.7300 to 0.7340 in Groove Dia, 0.0550 to 0.0580 in Groove Width, Carbon Steel - Phosphate Coating Material
MI ITEM #00651897
MFR #BHO-68 ST PA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Free Outside Diameter
    0.7530 to 0.7730 in
  • Groove Diameter
    0.7300 to 0.7340 in
  • Groove Width
    0.0550 to 0.0580 in

Details

  • Design
    Standard Lugs
  • Housing ID
    0.688 in
  • Material
    Carbon Steel - Phosphate Coating
  • Package Quantity
    25 Per Bag
  • Style
    Axially Installed
  • Type
    Internal
  • UPC_NO
    72171716741

Overview

Mfr description
BHO-68 ST PA 25PC BAG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought