Specifications
Dimensions
- Free Outside Diameter1.0960 to 1.1260 in
- Groove Diameter1.0630 to 1.0690 in
- Groove Width0.0620 to 0.0650 in
Details
- DesignStandard Lugs
- Housing ID1.000 in
- MaterialCarbon Steel - Phosphate Coating
- Package Quantity25 Per Bag
- StyleAxially Installed
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)