Specifications
Dimensions
- Free Outside Diameter1.3630 to 1.4130 in
- Groove Diameter1.3260 to 1.3340 in
- Groove Width0.0700 to 0.0730 in
Details
- DesignStandard Lugs
- Housing ID1.250 in
- MaterialCarbon Steel - Zinc Dichromate Coating
- Package Quantity25 Per Bag
- StyleAxially Installed