1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
ROTOR CLIP CO INC
BSH-46 SS
Retaining Ring - 0.4680 in Shaft, 0.4410 to 0.4450 in Groove Dia, 0.0400 to 0.0430 in Groove Width, Stainless Steel Material
MI ITEM #
00652048
MFR #
BSH-46 SS
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Facility Maintenance
Fasteners
Pins and Retaining Rings
Retaining Rings
ROTOR CLIP CO INC BSH-46 SS
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ROTOR CLIP CO INC
BSH-46 SS
Retaining Ring - 0.4680 in Shaft, 0.4410 to 0.4450 in Groove Dia, 0.0400 to 0.0430 in Groove Width, Stainless Steel Material
MI ITEM #
00652048
MFR #
BSH-46 SS
Mfr description
BSH-46 SS 25PC BAG
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Groove Diameter
0.4410 to 0.4450 in
Groove Width
0.0400 to 0.0430 in
Shaft Diameter
0.4680 in
Details
Design
Standard Lugs
Material
Stainless Steel
Type
External
UPC_NO
72171715448
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items