1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Previous Page
Home
Facility Maintenance
Fasteners
Pins and Retaining Rings
Retaining Rings
ROTOR CLIP CO INC BSH-75 ST PA
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ROTOR CLIP CO INC
BSH-75 ST PA
Retaining Ring - 0.7500 in Shaft, 0.7010 to 0.7070 in Groove Dia, 0.0620 to 0.0650 in Groove Width, Carbon Steel - Phosphate Coating Material
MI ITEM #
00652079
MFR #
BSH-75 ST PA
Mfr description
BSH-75 ST PA 25PC BAG
Compare
Save to List
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can
request an item
or
contact us
Specifications
Dimensions
Groove Diameter
0.7010 to 0.7070 in
Groove Width
0.0620 to 0.0650 in
Shaft Diameter
0.7500 in
Details
Design
Standard Lugs
Material
Carbon Steel - Phosphate Coating
Type
External
UPC_NO
72171715469
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items