Motion
C-150 ST PA
Retaining Ring - 1.500 in Shaft, Carbon Steel - Phosphate Coating Material
MI ITEM #00652239
MFR #C-150 ST PA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Retaining Ring - 1.500 in Shaft, Carbon Steel - Phosphate Coating Material
MI ITEM #00652239
MFR #C-150 ST PA

Mfr description
C-150 ST PA 25PC BAG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Shaft Diameter
    1.5000 in

Details

  • Design
    Standard Lugs
  • Material
    Carbon Steel - Phosphate Coating
  • Type
    External

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)