Motion
C-200 ST PA
Retaining Ring - 2.0000 in Shaft, 1.7950 to 1.8050 in Groove Dia, 0.0680 to 0.0720 in Groove Width, Carbon Steel - Phosphate Coating Material
MI ITEM #00652245
MFR #C-200 ST PA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Retaining Ring - 2.0000 in Shaft, 1.7950 to 1.8050 in Groove Dia, 0.0680 to 0.0720 in Groove Width, Carbon Steel - Phosphate Coating Material
MI ITEM #00652245
MFR #C-200 ST PA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Free Outside Diameter
    2.2570 in
  • Groove Diameter
    1.7950 to 1.8050 in
  • Groove Width
    0.0680 to 0.0720 in
  • Shaft Diameter
    2.0000 in

Details

  • Design
    Standard Lugs
  • Material
    Carbon Steel - Phosphate Coating
  • Type
    External
  • UPC_NO
    72171715506

Overview

Mfr description
C-200 ST PA 25PC BAG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought