Motion
E-25 SS
Retaining Ring - 0.2500 in Shaft, 0.2100 to 0.2130 in Groove Dia, 0.0310 to 0.0340 in Groove Width, Stainless Steel Material
Mi Item #00652266
MFR #E-25 SS
Price$0.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Retaining Ring - 0.2500 in Shaft, 0.2100 to 0.2130 in Groove Dia, 0.0310 to 0.0340 in Groove Width, Stainless Steel Material
Mi Item #00652266
MFR #E-25 SS

Mfr description
E-25 SS 25PC BAG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.66/each

Specifications

Dimensions

  • Free Outside Diameter
    0.5270 in
  • Groove Diameter
    0.2100 to 0.2130 in
  • Groove Width
    0.0310 to 0.0340 in
  • Shaft Diameter
    0.2500 in

Details

  • Design
    Standard Lugs
  • Material
    Stainless Steel
  • Type
    External
  • UPC_NO
    72171720031
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)