Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Retaining Ring - External, 0.500 in Shaft OD, Standard Lugs, Stainless Steel Material
Mi Item #00652275
MFR #E-50 SS

Mfr description
E-50 SS 25PC BAG
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Shaft Diameter
    0.5000 in

Details

  • Design
    Standard Lugs
  • Material
    Stainless Steel
  • Type
    External
  • UPC_NO
    72171715600
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)