Motion
E-75 SS
Retaining Ring - 0.7500 in Shaft, 0.5800 to 0.5830 in Groove Dia, 0.0410 to 0.0440 in Groove Width, Stainless Steel Material
Mi Item #00652281
MFR #E-75 SS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Retaining Ring - 0.7500 in Shaft, 0.5800 to 0.5830 in Groove Dia, 0.0410 to 0.0440 in Groove Width, Stainless Steel Material
Mi Item #00652281
MFR #E-75 SS

Mfr description
E-75 SS 25PC BAG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Free Outside Diameter
    1.1200 in
  • Groove Diameter
    0.5800 to 0.5830 in
  • Groove Width
    0.0410 to 0.0440 in
  • Shaft Diameter
    0.7500 in

Details

  • Design
    Standard Lugs
  • Material
    Stainless Steel
  • Type
    External
  • UPC_NO
    72171715611
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)