Motion
HO-81 ST ZD
Housing Retaining Ring - 0.812 in Housing Bore, 0.8590 to 0.8650 in Groove Dia, 0.0460 to 0.0490 in Groove Width, Carbon Steel - Zinc Dichromate Coating Material
Mi Item #00652330
MFR #HO-81 ST ZD
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Housing Retaining Ring - 0.812 in Housing Bore, 0.8590 to 0.8650 in Groove Dia, 0.0460 to 0.0490 in Groove Width, Carbon Steel - Zinc Dichromate Coating Material
Mi Item #00652330
MFR #HO-81 ST ZD

Mfr description
HO-81 ST ZD 25PC BAG
In StockIn stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Free Outside Diameter
    0.8910 to 0.9160 in
  • Groove Diameter
    0.8590 to 0.8650 in
  • Groove Width
    0.0460 to 0.0490 in

Details

  • Design
    Standard Lugs
  • Housing ID
    0.812 in
  • Material
    Carbon Steel - Zinc Dichromate Coating
  • Package Quantity
    25 Per Bag
  • Style
    Axially Installed
  • Type
    INTERNAL
  • UPC_NO
    72171715810
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)