Specifications
Details
- DesignStandard Lugs
- Housing ID0.866 in
- MaterialCarbon Steel - Zinc Dichromate Coating
- Package Quantity25 Per Bag
- StyleAxially Installed
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)